2 PVC TEE IPS DR21 GxGxGWHITE CYCLE TOUGH
2 PVC TEE IPS DR21 GxGxGWHITE CYCLE TOUGH
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Immune to corrosion
- Engineered thickness for strength
- Easy to install
Specifications
- Application:
- Municipal, Water Systems, Sewage, Mining, Water Treatment, Stormwater Management
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- Gasket
- End Connections:
- Gasket
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Size 3:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Tee
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Origin:
- Global
- Schedule Class:
- DR 21
- Type:
- MUL355228
- UPC:
- 622454866553