24 in. Hub 90 Degree Plastic Elbow
24 in. Hub 90 Degree Plastic Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Elbow Degree:
- 90°
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- Fitting Size 1:
- 24 in
- Fitting Size 2:
- 24 in
- Fitting Sizes:
- 24 in
- Material:
- Plastic
- Material Type:
- PVC DWV
- Origin:
- Domestic
- UPC:
- 622454226760