3 in. Hub Straight Solvent Weld SDR 35 PVC Sewer Coupling
This product has been replaced by
Manufacturer Part #040245
3 in. Hub Straight Solvent Weld SDR 35 PVC Sewer Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 1500-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Injection molded
- Properly installed SDR35 solvent weld sewer fittings provide leak-proof joint
- The chemical resistance of SDR35 sewer fittings is exceptional
- SDR35 solvent weld sewer fittings are highly resistant to abrasion, making them ideal for transporting abrasive effluent, even in high velocity storm sewer systems
- Corrosion resistant
Specifications
- ASTM:
- ASTM D-2729, ASTM D-3034
- Application:
- Sewer
- Clean Bagged:
- No
- End Connection 1:
- Solvent Weld
- End Connection 2:
- Solvent Weld
- End Connections:
- Solvent Weld
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight, Sewer
- Length:
- 3-37/50 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- SDR 35
- UPC:
- 622454406025
- Weight:
- 0.088 lb