This product requires certification to purchase.

4 in. Barbed PVC SDR 18 Sewer Tee

Multi-Fittings Corporation

4 in. Barbed PVC SDR 18 Sewer Tee

  • Fast #
  • Part #MUL274001
  • Item #7190693
  • Manufacturer Part #274001
5 out of 5 Customer Rating
Brand image
Multi-Fittings Corporation

4 in. Barbed PVC SDR 18 Sewer Tee

  • Fast #
  • Part #MUL274001
  • Item #7190693
  • Manufacturer Part #274001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 62
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • White In Color
  • Molded In 4 In - 8 In Configurations
  • Long-term Reliability
  • Easy To Install
  • High Impact Strength
  • Corrosion Resistant
  • Requires Certification

Specifications

Application:
Sewer, Non-pressure, Selsmic, Under Roadbeds
Color Finish Name:
White
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connections:
Hub
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Sizes:
4 in
Fitting Type:
Sewer Tee
Material:
Plastic
Material Type:
PVC
Origin:
Global
Schedule Class:
SDR 18
UPC:
622454809574