4 in. Bell End SDR 18 PVC 90 Degree Elbow in Grey
4 in. Bell End SDR 18 PVC 90 Degree Elbow in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 85-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Injection molded
- White in color molded
- Long-term reliability
- Easy to install
- High impact strength
- Corrosion resistant
Specifications
- Application:
- Sewer
- Color Finish Name:
- Grey
- Elbow Degree:
- 90°
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Global
- Schedule Class:
- SDR 18
- UPC:
- 622454809727