4 in. Female DWV and PVC Adapter in White
4 in. Female DWV and PVC Adapter in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 750-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Injection Molded
- Lower Installation Costs - Pvc Pipe And Fittings Are Easily Handled, Stored, Cut, And Joined
- Pvc Dwv Pipe And Fittings Handle Exceptionally Well Against Such Chemicals As Acids, Alkalis, And Normally Diluted Hydrocarbons
- Pvc Dwv Fittings Are Immune To Damage From Naturally Corrosive, Soil Conditions As Well As Electrochemical And Galvanic Corrosion
- Lower Thermal Conductivity
- Pvc Dwv Pipe And Fittings Handle Exceptionally Well Against Such Chemicals As Acids, Alkalis, And Normally Diluted Hydrocarbons. Aggressive Industrial Effluents And Acid Rain Are Easily Tolerated As Well.
Specifications
- ASTM:
- ASTM D-2665
- Application:
- Drainage
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Hub
- End Connection 2:
- FPT
- End Connections:
- Hub x FPT
- FM Approved:
- No
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Sizes:
- 4 in
- Fitting Type:
- Sewer Adapter
- IAPMO Listed:
- Yes
- Length:
- 4-1/4
- Material:
- Plastic
- Material Type:
- PVC DWV
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Origin:
- Global
- Schedule Class:
- 40
- UPC:
- 622454264526