4 in. Hub DWV and PVC Coupling
4 in. Hub DWV and PVC Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- PVC DWV pipe and fittings handle exceptionally well against such chemicals as acids, alkalis, and normally diluted hydrocarbons. Aggressive industrial effluents and acid rain are easily tolerated as well
- Service temperature rated at 140° F (60° C)
- Schedule 40 Dimensions
- Easily Handled, Stored, Cut And Joined, Making Installation Costs Significantly Lower
- Injection molded
Specifications
- Application:
- Drainage
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 4 in
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- Material Type:
- PVC DWV
- Origin:
- Global
- Weight:
- 1/3 lb