4 in. Hub PVC DWV Wye in White
4 in. Hub PVC DWV Wye in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15 Pallet: 150-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Schedule 40 Dimensions
- Pvc Dwv Pipe And Fittings Handle Exceptionally Well Against Such Chemicals As Acids, Alkalis, And Normally Diluted Hydrocarbons. Aggressive Industrial Effluents And Acid Rain Are Easily Tolerated As Well.
- Service Temperature Rated At 140°f (60°c)
- Injection Molded
- Easily Handled, Stored, Cut And Joined, Making Installation Costs Significantly Lower
Specifications
- ASTM:
- ASTM D-2665
- CSA Certified:
- Yes
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Wye
- Material:
- Plastic
- Material Type:
- PVC DWV
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 40
- UPC:
- 622454264748