This product requires certification to purchase.

4 in. SDR 40 DWV PVC Coupling

Multi-Fittings Corporation

4 in. SDR 40 DWV PVC Coupling

  • Fast #
  • Part #MUL026326
  • Item #3375178
  • Manufacturer Part #026326
4.1 out of 5 Customer Rating
Brand image
Multi-Fittings Corporation

4 in. SDR 40 DWV PVC Coupling

  • Fast #
  • Part #MUL026326
  • Item #3375178
  • Manufacturer Part #026326
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Schedule 40 Dimensions
  • Pvc Dwv Pipe And Fittings Handle Exceptionally Well Against Such Chemicals As Acids, Alkalis, And Normally Diluted Hydrocarbons. Aggressive Industrial Effluents And Acid Rain Are Easily Tolerated As Well.
  • Service Temperature Rated At 140°f (60°c)
  • Injection Molded
  • Easily Handled, Stored, Cut And Joined, Making Installation Costs Significantly Lower
  • Requires Certification

Specifications

Application:
Drainage
Color Finish Name:
White
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Coupling
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
Origin:
Domestic
Schedule Class:
40
UPC:
622454176584
Weight:
2.2 lb