4 in. Spigot x Hub DWV SDR 35 PVC Adapter
4 in. Spigot x Hub DWV SDR 35 PVC Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Chemically resistant to acids and alkalis, normally diluted hydrocarbons have little or no effect
- Easily handles aggressive soil conditions (sulfates, carbonates industrial effluents and acrid rain)
- Corrosion resistant
- Bottle-tight system
- Superior structural and impact strength for unparalleled crush-resistance
- Unique fitting design which properly distributes loads to surrounding bedding
- Structural reinforcements at key intersecting locations without losing flexibility
Specifications
- Application:
- Abrasion Resistance, Chemical Resistance, Sewer
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Spigot
- End Connection 2:
- Hub
- End Connections:
- Spigot x Hub
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- SDR 35
- UL Listed:
- No
- UPC:
- 622454862999