This product requires certification to purchase.

4 in. Spigot x Hub PVC Adapter

Multi-Fittings Corporation

4 in. Spigot x Hub PVC Adapter

  • Fast #
  • Part #MUL040084
  • Item #999721
  • Manufacturer Part #040084
4.6 out of 5 Customer Rating
Brand image
Multi-Fittings Corporation

4 in. Spigot x Hub PVC Adapter

  • Fast #
  • Part #MUL040084
  • Item #999721
  • Manufacturer Part #040084
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 1225
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Henderson, NV
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Application:
Sewer
Clean Bagged:
No
End Connection 1:
Spigot
End Connection 2:
Hub
End Connections:
Spigot x Hub
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Adapter
IAPMO Listed:
No
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Domestic
Schedule Class:
SDR 35
UPC:
622454144965