4 PVC DWV IPS CL160 GXG 90 ELL
4 PVC DWV IPS CL160 GXG 90 ELL
Package Quantity Info:
Each: 1 Inner Pack: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Corrosion resistant
- Bottle-tight system
- Superior structural and impact strength for unparalleled crush-resistance
- Structural reinforcements at key intersecting locations without losing flexibility
Specifications
- Application:
- DWV Systems
- Clean Bagged:
- No
- Color Finish Name:
- White
- Elbow Degree:
- 90°
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Origin:
- Domestic
- Schedule Class:
- DR 26
- UPC:
- 622454829183