4 x 6 in. Spigot PVC Downspout Adapter
4 x 6 in. Spigot PVC Downspout Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Fabricated
- Properly Installed SDR35 Solvent Weld Sewer Fittings Provide Leak-proof Joint
- The Chemical Resistance Of SDR35 Sewer Fittings Is Exceptional
- SDR35 Solvent Weld Sewer Fittings Are Highly Resistant To Abrasion, Making Them Ideal For Transporting Abrasive Effluent, Even In High Velocity Storm Sewer Systems
- Corrosion Resistant
Specifications
- ASTM:
- ASTM D-2665
- Application:
- Sanitary Drain, Drainage Systems
- CSA Certified:
- CSA B181.2
- Clean Bagged:
- No
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub x Hub
- FM Approved:
- No
- Fitting Size 1:
- 4
- Fitting Size 2:
- 6
- Fitting Sizes:
- 4 in x 6 in
- Fitting Type:
- Downspout Adapter
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- SDR 35
- UL Listed:
- No
- UPC:
- 622454249639