8 in. x 4 in. PVC TEE CIOD SWR DR18 in. Bx Bx B
4700 Series 8 in. x 4 in. PVC TEE CIOD SWR DR18 in. Bx Bx B
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Injection Molded
- Long-term Reliability
- Easy To Install
- High Impact Strength
- Corrosion Resistant
- Ciod Non Pressure Sewer Fittings
Specifications
- Application:
- Sewer, Non-pressure, Selsmic, Under Roadbeds
- Collection:
- 4700 Series
- Color Finish Name:
- Red, White
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Hub
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 8 in x 8 in x 4 in
- Fitting Type:
- Sewer Tee
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Global
- Schedule Class:
- SDR 18
- UPC:
- 622454809604