6 in. Bell End PVC 11-1/4 Degree Sewer Elbow
6 in. Bell End PVC 11-1/4 Degree Sewer Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 45-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- White In Color
- Long-term Reliability
- Easy To Install
- High Impact Strength
- Corrosion Resistant
- Cast Iron Outside Diameter
Specifications
- Application:
- Sewer, Non-pressure, Under Roadbeds, Cast Iron Pipe
- Clean Bagged:
- No
- Color Finish Name:
- White
- Elbow Degree:
- 11-1/4°
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Sewer Elbow
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- SDR 18
- UL Listed:
- No
- UPC:
- 622454809833