This product requires certification to purchase.

6 in. Bell End x Spigot Straight PVC 22-1/2 Degree Elbow for C900 Pipe

Multi-Fittings Corporation

6 in. Bell End x Spigot Straight PVC 22-1/2 Degree Elbow for C900 Pipe

  • Fast #
  • Part #MUL273676
  • Item #2150805
  • Manufacturer Part #273676
3.8 out of 5 Customer Rating
Brand image
Multi-Fittings Corporation

6 in. Bell End x Spigot Straight PVC 22-1/2 Degree Elbow for C900 Pipe

  • Fast #
  • Part #MUL273676
  • Item #2150805
  • Manufacturer Part #273676
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 40
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Long-term Reliability
  • Easy To Install
  • High Impact Strength
  • Corrosion Resistant
  • Cast Iron Outside Diameter
  • Requires Certification

Specifications

Application:
Sewer, Non-pressure
Clean Bagged:
No
Color Finish Name:
Blue
Elbow Degree:
22-1/2°
End Connection 1:
Bell End
End Connection 2:
Spigot
End Connections:
Bell End x Spigot
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Sewer Elbow
IAPMO Listed:
No
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF Certified:
No
Origin:
Global
Schedule Class:
DR 18
UL Listed:
No
UPC:
622454371446