This product requires certification to purchase.

6 in. CIOD Straight PVC 90 Degree Elbow

Multi-Fittings Corporation

6 in. CIOD Straight PVC 90 Degree Elbow

  • Fast #
  • Part #MUL274014
  • Item #7190664
  • Manufacturer Part #274014
4 out of 5 Customer Rating
Brand image
Multi-Fittings Corporation

6 in. CIOD Straight PVC 90 Degree Elbow

  • Fast #
  • Part #MUL274014
  • Item #7190664
  • Manufacturer Part #274014
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 30
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • White In Color
  • Molded In 4 In - 8 In Configurations
  • Long-term Reliability
  • Easy To Install
  • High Impact Strength
  • Corrosion Resistant
  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Hub
End Connection 2
Hub
End Connections
Hub
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
Stainless Steel
Fitting Type
Sewer Elbow
Material
Plastic
Material Type
PVC
Warranty & Product Information
Application
Sewer, Non-pressure, Selsmic, Under Roadbeds
FM Approved
No
NSF Certified
No
Origin
Global
UPC
622454809734