6 in. Gasket Double Sanded Manhole PVC Adapter for C900 Pipe
6 in. Gasket Double Sanded Manhole PVC Adapter for C900 Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 48-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Molded In 4 In - 8 In Configurations
- Long-term Reliability
- Easy To Install
- High Impact Strength
- Corrosion Resistant
- White In Color
Specifications
- Application:
- Gravity Sewer, Non-pressure, Selsmic, Under Roadbeds, Higher Road Load
- Clean Bagged:
- No
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket x Gasket
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Manhole Adapter
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Global
- UPC:
- 622454404588