This product requires certification to purchase.

6 in. Gasket Plastic Cap

Multi-Fittings Corporation

6 in. Gasket Plastic Cap

  • Fast #
  • Part #MUL274047
  • Item #7190749
  • Manufacturer Part #274047
4.4 out of 5 Customer Rating
Brand image
Multi-Fittings Corporation

6 in. Gasket Plastic Cap

  • Fast #
  • Part #MUL274047
  • Item #7190749
  • Manufacturer Part #274047
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 120
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Injection Molded
  • Ciod Non Pressure Sewer Fittings
  • Long-term Reliability
  • Easy To Install
  • High Impact Strength
  • Corrosion Resistant
  • Requires Certification
Dimensions & Measurements
End Connection 1
Gasket
End Connections
Gasket
Fitting Size 1
6 in
Fitting Sizes
6 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Cap
Material
Plastic
Material Type
PVC
Schedule Class
SDR 18
Warranty & Product Information
Application
Sewer, Non-pressure, Selsmic, Under Roadbeds
FM Approved
No
NSF Certified
No
Origin
Global
UPC
622454813199