6 in. Hub PVC DWV Coupling
6 in. Hub PVC DWV Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 136-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Schedule 40 dimensions
- PVC DWV pipe and fittings handle exceptionally well against such chemicals as acids, alkalis, and normally diluted hydrocarbons. Aggressive industrial effluents and acid rain are easily tolerated as well
- Service temperature rated at 140° F (60° C)
- Injection molded
- Easily handled, stored, cut and joined, making installation costs significantly lower
Specifications
- ASTM:
- ASTM D2665
- Application:
- Drainage
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Coupling
- Length:
- 6-1/4 in
- Material:
- Plastic
- Material Type:
- PVC DWV
- Maximum Temperature:
- 140
- NSF:
- NSF 14
- Origin:
- Global
- Schedule Class:
- 40
- UPC:
- 622454261525
- Weight:
- 1.1 lb