6 in. Hub PVC DWV Wye in White
6 in. Hub PVC DWV Wye in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 29All Sizes
Product Details
Product Details
- Schedule 40 Dimensions
- PVC DWV pipe and fittings handle exceptionally well against such chemicals as acids, alkalis, and normally diluted hydrocarbons. Aggressive industrial effluents and acid rain are easily tolerated as well
- Service temperature rated at 140° F (60° C)
- Injection molded
- Easily Handled, Stored, Cut And Joined, Making Installation Costs Significantly Lower
Specifications
- Color Finish Name:
- White
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Hub
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Size 3:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Wye
- Material:
- Plastic
- Material Type:
- PVC DWV
- Origin:
- Global
- UPC:
- 622454260924