6 in. Inside Caulk Cleanout
6 in. Inside Caulk Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Easy to install
- Resistant to corrosion
- Connections can be made using PVC primer and solvent cement, along with a threaded connection
- White in color
- Molded in 4 in - 8 in configurations
- Long-term reliability
- High impact strength
Specifications
- Adjustable:
- No
- End Connection 1:
- Hub
- End Connections:
- Hub x FPT
- Fits Pipe Size:
- 6 in
- Material:
- Plastic
- Outlet Type:
- Inside Caulk
- Plug Included:
- No
- Product Type:
- Cleanout Adapter
- UPC:
- 622454841055