6 x 10-3/4 in. Bell End SDR 18 PVC Sewer Adapter in White
6 x 10-3/4 in. Bell End SDR 18 PVC Sewer Adapter in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 48-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- White in color
- Molded in 4 in. - 8 in. configurations
- Long-term reliability
- Easy to install
- High impact strength
- Corrosion resistant
Specifications
- Application:
- Gravity Sewer, Higher Road Load, Non-pressure, Selsmic, Under Roadbeds
- Color Finish Name:
- White
- End Connection 1:
- Hub
- End Connection 2:
- Bell End
- End Connections:
- Hub x Bell End
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Sewer Adapter
- Length:
- 10-3/4 in
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Global
- Schedule Class:
- SDR 18
- UPC:
- 622454812963