This product requires certification to purchase.

6 x 4 in. Spigot x Hub PVC DWV Bushing in White

Multi-Fittings Corporation

6 x 4 in. Spigot x Hub PVC DWV Bushing in White

  • Fast #
  • Part #MUL026748
  • Item #1758733
  • Manufacturer Part #026748
4.1 out of 5 Customer Rating
Brand image
Multi-Fittings Corporation

6 x 4 in. Spigot x Hub PVC DWV Bushing in White

  • Fast #
  • Part #MUL026748
  • Item #1758733
  • Manufacturer Part #026748
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Schedule 40 dimensions
  • High chemical resistance to acids, alkalis, alcohols, halogens and other corrosive materials
  • Easily handled, stored, cut and joined, making installation costs significantly lower
  • PVC DWV pipe and fittings handle exceptionally well against such chemicals as acids, alkalis, and normally diluted hydrocarbons. Aggressive industrial effluents and acid rain are easily tolerated as well.
  • Corrosion resistant
  • Bottle-tight system
  • Requires Certification

Specifications

ASTM:
ASTM F-1866
Application:
Drainage, Sewer
CSA Certified:
CSA B182
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Spigot
End Connection 2:
Hub
End Connections:
Spigot x Hub
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
4 in
Fitting Sizes:
6 in x 4 in
Fitting Type:
Bushing
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
NSF Certified:
No
Origin:
Domestic
Schedule Class:
40
UPC:
622454250284