6 x 6 x 4 in. Hub Reducing, Clean-Out and DWV Schedule 40 PVC Tee with Plug
6 x 6 x 4 in. Hub Reducing, Clean-Out and DWV Schedule 40 PVC Tee with Plug
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Injection Molded
- High Chemical Resistance To Acids, Alkalis, Alcohols, Halogens And Other Corrosive Materials
- Lower Installation Costs Pvc Pipe And Fittings Are Easily Handled, Stored, Cut, And Joined, Meaning Significant Reductions In Labor And Transportation Costs On Typical Installations
- Superior Chemical Resistance Pvc Dwv Pipe And Fittings Handle Exceptionally Well Against Such Chemicals As Acids, Alkalis And Normally Diluted Hydrocarbons, Aggressive Industrial Effluents, And Acid Vain Are Easily Tolerated As Well
- Corrosion Resistance Pvc Dwv Fittings Are Immune To Damage From Naturally Corrosive, Soil Conditions As Well As Electrochemical And Galvanic Corrosion
- With A Dramatically Lower Thermal Conductivity Factor As Compared To Metal, Plastic Systems Have Less Heat Loss Or Gain And Sustain The Temperature Of The Service With Less Variation Than Metal Piping.
Specifications
- ASTM:
- ASTM D-1785, ASTM F-1866, ASTM D-2665
- Application:
- Drainage
- CSA Certified:
- CSA B182.1, CSA B182.2
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- FPT
- End Connections:
- Hub x FPT
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 6 in x 6 in x 4 in
- Fitting Type:
- Cleanout Tee
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- PVC DWV
- Maximum Temperature:
- 140
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- 40
- UPC:
- 622454265295