6 x 6 x 4 in. Hub Reducing, DWV and Sanitary Schedule 40 PVC Tee
6 x 6 x 4 in. Hub Reducing, DWV and Sanitary Schedule 40 PVC Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 56-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- All Freedom Plastics Sch 40 Dwv Fittings Are Tested And Certified To Meet Or Exceed All Performance Specifications Of Astm F-1866
- All Sch 40 Dwv Fittings Are Fabricated From Sch 40 Pipe Which Meets Or Exceeds All Performance Specifications Of Astm D-1785
- The Basic Material Used Conforms To Astm D-1784 With A Cell Classification Of 12454, Type 1, Grade 1
- Injection Molded
- Schedule 40 Dimensions
- High Chemical Resistance To Acids, Alkalis, Alcohols, Halogens And Other Corrosive Materials
- Service Temperature Rated At 140°f (60°c)
- Easily Handled, Stored, Cut And Joined, Making Installation Costs Significantly Lower
- Pvc Dwv Pipe And Fittings Handle Exceptionally Well Against Such Chemicals As Acids, Alkalis, And Normally Diluted Hydrocarbons. Aggressive Industrial Effluents And Acid Rain Are Easily Tolerated As Well.
Specifications
- ASTM:
- ASTM D-1785, ASTM F-1866, ASTM D-2665
- Application:
- Drainage
- CSA Certified:
- CSA B182.1, CSA B182.2
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 6 in x 6 in x 4 in
- Fitting Type:
- Sanitary Tee
- Material:
- Plastic
- Material Type:
- PVC DWV
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- 40
- UPC:
- 622454260795