This product requires certification to purchase.

6810-04032 4 11.25 ELL SPXG D

Multi-Fittings Corporation

6810-04032 4 11.25 ELL SPXG D

  • Fast #
  • Part #MUL532445
  • Item #7190755
  • Manufacturer Part #532445
4.1 out of 5 Customer Rating
Brand image
Multi-Fittings Corporation

6810-04032 4 11.25 ELL SPXG D

  • Fast #
  • Part #MUL532445
  • Item #7190755
  • Manufacturer Part #532445
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Blue In Color
  • Long-term Reliability
  • Easy To Install
  • High Impact Strength
  • Corrosion Resistant
  • Cast Iron Outside Diameter
  • Requires Certification

Specifications

Application:
Sewer, Non-pressure, Under Roadbeds, Cast Iron Pipe
Clean Bagged:
No
Color Finish Name:
Blue
Elbow Degree:
11-1/4°
End Connection 1:
Spigot
End Connection 2:
Gasket
End Connections:
Spigot x Gasket
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Sewer Elbow
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Origin:
Domestic
Schedule Class:
SDR 18
UPC:
622454752139