This product requires certification to purchase.

6814-10032 10 45 ELL SPXG DR1

Multi-Fittings Corporation

6814-10032 10 45 ELL SPXG DR1

  • Fast #
  • Part #MUL532532
  • Item #7190710
  • Manufacturer Part #532532
4.2 out of 5 Customer Rating
Brand image
Multi-Fittings Corporation

6814-10032 10 45 ELL SPXG DR1

  • Fast #
  • Part #MUL532532
  • Item #7190710
  • Manufacturer Part #532532
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • White In Color
  • Molded In 4 In - 8 In Configurations
  • Long-term Reliability
  • Easy To Install
  • High Impact Strength
  • Corrosion Resistant
  • Requires Certification

Specifications

Application:
Sewer, Non-pressure, Selsmic, Under Roadbeds
Elbow Degree:
45°
End Connection 1:
Spigot
End Connection 2:
Gasket
End Connections:
Spigot x Gasket
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Sewer Elbow
Material:
Plastic
Material Type:
PVC
Origin:
Domestic
UPC:
622454753747