6814-1202 12 45 Elbow GXG DR18
6814-1202 12 45 Elbow GXG DR18
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- White In Color
- Molded In 4 In - 8 In Configurations
- Long-term Reliability
- Easy To Install
- High Impact Strength
- Corrosion Resistant
Specifications
- Application:
- Sewer, Non-pressure, Selsmic, Under Roadbeds
- Elbow Degree:
- 45°
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Sewer Elbow
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- UPC:
- 622454753754