6816-04032 4 90 Elbow SPXG DR18
6816-04032 4 90 Elbow SPXG DR18
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Blue In Color
- Long-term Reliability
- Easy To Install
- High Impact Strength
- Corrosion Resistant
- Cast Iron Outside Diameter
- Ciod Sewer Fitting
Specifications
- Application:
- Sewer, Non-pressure, Under Roadbeds, Cast Iron Pipe
- CSA Certified:
- CSA B137.3
- Clean Bagged:
- No
- Color Finish Name:
- Blue
- Elbow Degree:
- 90°
- End Connection 1:
- Spigot
- End Connection 2:
- Gasket
- End Connections:
- Spigot x Gasket
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Sewer Elbow
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Origin:
- Domestic
- Schedule Class:
- SDR 18
- UPC:
- 622454754096