8 in. Bell End x Spigot Straight PVC 45 Degree Elbow for C900 Pipe
This product has been replaced by
Manufacturer Part #259722
8 in. Bell End x Spigot Straight PVC 45 Degree Elbow for C900 Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- Application:
- Sewer, PVC Pipe
- Clean Bagged:
- No
- Elbow Degree:
- 45
- End Connection 1:
- Hub
- End Connection 2:
- Spigot
- End Connections:
- Hub x Spigot
- FM Approved:
- No
- Fitting Size 1:
- 8
- Fitting Size 2:
- 8
- Fitting Sizes:
- 8 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Global
- UPC:
- 622454371415