8 in. CIOD x Sewer PVC Adapter
8 in. CIOD x Sewer PVC Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 26-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
All Sizes
Product Details
Product Details
- White In Color
- Molded In 4 In - 8 In Configurations
- Long-term Reliability
- Easy To Install
- High Impact Strength
- Corrosion Resistant
Specifications
- Application:
- Gravity Sewer, Non-pressure, Selsmic, Under Roadbeds, Higher Road Load
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Hub
- End Connection 2:
- Bell End
- End Connections:
- Hub x Bell End
- FM Approved:
- No
- Fitting Size 1:
- 8
- Fitting Size 2:
- 8
- Fitting Sizes:
- 8 in
- Fitting Type:
- Sewer Adapter
- IAPMO Listed:
- No
- Length:
- 10-4/5
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- SDR 18
- Type:
- M274036
- UL Listed:
- No
- UPC:
- 622454812925