8 in. Gasket SDR 18 Plastic Wye
8 in. Gasket SDR 18 Plastic Wye
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Fabricated
- White In Color Molded
- Long-term Reliability
- Easy To Install
- High Impact Strength
- Corrosion Resistant
- Ciod Sewer Fitting
Specifications
- ASTM:
- ASTM D-3034
- Clean Bagged:
- No
- Color Finish Name:
- Matte Black
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 8
- Fitting Size 2:
- 8
- Fitting Size 3:
- 8
- Fitting Sizes:
- 8 in
- Fitting Type:
- Wye
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 4000 psi
- Schedule Class:
- SDR 18
- UPC:
- 622454757912