This product requires certification to purchase.

8 in. Hub PVC DWV Adapter

Multi-Fittings Corporation

8 in. Hub PVC DWV Adapter

  • Fast #
  • Part #MUL226204
  • Item #8731810
  • Manufacturer Part #226204
4.5 out of 5 Customer Rating
Brand image
Multi-Fittings Corporation

8 in. Hub PVC DWV Adapter

  • Fast #
  • Part #MUL226204
  • Item #8731810
  • Manufacturer Part #226204
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Schedule 40 dimensions
  • PVC DWV pipe and fittings handle exceptionally well against such chemicals as acids, alkalis, and normally diluted hydrocarbons. Aggressive industrial effluents and acid rain are easily tolerated as well.
  • PVC DWV fittings are immune to damage from naturally corrosive, soil conditions as well as electrochemical and galvanic corrosion
  • Superior Chemical Resistance
  • Easily handled, stored, cut and joined, making installation costs significantly lower
  • Corrosion resistant
  • Bottle-tight system
  • Requires Certification

Specifications

ASTM:
ASTM F-1866
Application:
Drainage, Sewer
CSA Certified:
CSA B182
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Adapter, DWV
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF Certified:
No
Origin:
Global
Schedule Class:
40
UL Listed:
No
UPC:
622454857551