8 in. Hub x Spigot PVC 45 Degree Elbow in White
8 in. Hub x Spigot PVC 45 Degree Elbow in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 36-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- All freedom plastics sch 40 DWV fittings are tested and certified to meet or exceed all performance specifications of ASTM F-1866
- All sch 40 DWV fittings are fabricated from sch 40 pipe which meets or exceeds all performance specifications of ASTM D-1785
- The basic material used conforms to ASTM D-1784 with a cell classification of 12454, type 1, grade 1
- Injection molded
- Schedule 40 dimensions
- High chemical resistance to acids, alkalis, alcohols, halogens and other corrosive materials
- Service temperature rated at 140° F (60° C)
- Easily handled, stored, cut and joined, making installation costs significantly lower
- PVC DWV pipe and fittings handle exceptionally well against such chemicals as acids, alkalis, and normally diluted hydrocarbons. Aggressive industrial effluents and acid rain are easily tolerated as well
Specifications
- ASTM:
- ASTM D2665
- Application:
- DWV Systems
- Clean Bagged:
- No
- Color Finish Name:
- White
- Elbow Degree:
- 45°
- End Connection 1:
- Spigot
- End Connection 2:
- Hub
- End Connections:
- Spigot x Hub
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVC DWV
- NSF:
- NSF 14
- Origin:
- Global
- Schedule Class:
- 40
- UPC:
- 622454261006