This product requires certification to purchase.

8 in. PVC Sewer Stainless Steel Strap

This product has been replaced by

TRENCH TOUGH PLUS Stainless Steel Sewer Strap
TRENCH TOUGH PLUS 8 in. Stainless Steel Sewer Strap
Manufacturer Part #072053
Multi-Fittings Corporation

8 in. PVC Sewer Stainless Steel Strap

  • Fast #
  • Part #MUL043348
  • Item #1346136
  • Manufacturer Part #043348
3.1 out of 5 Customer Rating
Brand image

This product has been replaced by

TRENCH TOUGH PLUS Stainless Steel Sewer Strap
TRENCH TOUGH PLUS 8 in. Stainless Steel Sewer Strap
Manufacturer Part #072053
Multi-Fittings Corporation

8 in. PVC Sewer Stainless Steel Strap

  • Fast #
  • Part #MUL043348
  • Item #1346136
  • Manufacturer Part #043348
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Made from durable stainless steel
  • Adjustable screw tightening clamp provides a secure hold
  • Designed for use with Trench Tough Plus fixtures
  • Resistant to corrosion
  • Reinforced to SDR26 thickness at key locations such as the branches of tees and wyes for optimal long-term performance
  • Joint withstands 15 psi hydrostatic pressure and a -10.8 psi vacuum pressure
  • Requires Certification

Specifications

Fits Pipe Size:
8 in
Material:
Stainless Steel
UPC:
622454433489
Width:
12-11/25 in