This product requires certification to purchase.

8 PVC Sewer Solvent Weld Long Turn HXS 90 Elbow

Multi-Fittings Corporation

8 PVC Sewer Solvent Weld Long Turn HXS 90 Elbow

  • Fast #
  • Part #MUL040283
  • Item #2179363
  • Manufacturer Part #040283
4.8 out of 5 Customer Rating
Brand image
Multi-Fittings Corporation

8 PVC Sewer Solvent Weld Long Turn HXS 90 Elbow

  • Fast #
  • Part #MUL040283
  • Item #2179363
  • Manufacturer Part #040283
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Leak-proof Joints
  • Superior Chemical Resistance
  • Super Abrasion Resistance
  • Properly Installed SDR35 Solvent Weld Sewer Fittings Provide Leak-proof Joints. This Eliminates Underground Water Infiltration And Exfiltration
  • The Chemical Resistance Of SDR35 Sewer Fittings Is Exceptional. Acids, Alkalis, And Normally Diluted Hydrocarbons Have Little Or No Effect. Aggressive Soil Conditions Due To Sulfates, Carbonates, Industrial Effluents, And Acid Rain Are Easily Handled By SDR35 Solvent Weld Sewer Fittings
  • SDR35 Solvent Weld Sewer Fittings Are Highly Resistant To Abrasion, Making Them Ideal For Transporting Abrasive Effluent, Even In High Velocity Storm Sewer Systems.
  • Corrosion Resistant
  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Spigot
End Connection 2
Hub
End Connections
Spigot x Hub
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Characteristics & Features
Fitting Type
Sewer Elbow, Long Turn Elbow
Material
Plastic
Material Type
PVC
Schedule Class
SDR 35
Warranty & Product Information
Application
Sanitary, Drainage
Origin
Domestic
Type
Mul040283
UPC
622454402836