10 in. 45 Degree Schedule DR 18 Plastic Elbow
Blue Brute® 10 in. 45 Degree Schedule DR 18 Plastic Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Corrosion Proof From Aggressive Soils And Galvanic Action
- Wall Thickness Is 25% Greater Than Dr18 Pipe
- Reduces Costs And Maintains Water Quality
- 4000 Psi Hdb Pvc Compound
- Engineered For Strength, Its Fittings Offer Wall Thickness At Least 25% Greater Than Dr18 Pipe
- Removable Gaskets Allow Easy Substitution Of Nitrile Gaskets In Contamination Soils
- Designed To Match The Pressure Rating Of The Pipe And Are Third Party Certified
Specifications
- Application:
- Municipal, Fire Protection, Sewer, Industrial, Irrigation
- Collection:
- Blue Brute®
- Elbow Degree:
- 45 DD
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Elbow
- Height:
- 18-7/10 in
- Length:
- 21-1/5 in
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Global
- Product Type:
- Elbow
- Schedule Class:
- SDR 18
- Width:
- 14 in