10 x 6 in. Bell End PVC Tee
Blue Brute® 10 x 6 in. Bell End PVC Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Made from 4000 psi Hdb PVC compound
- Maintains water quality and reduces costs
- Thicker bell for a more robust fitting
- Removable gaskets allow easy substitution of nitrile gaskets in contamination soils
- Designed to match the pressure rating of the pipe and are third party certified
- Corrosion proof from aggressive soils and galvanic action
Specifications
- ASTM:
- ASTM D-1598, ASTM D-1784, ASTM D-2837
- AWWA:
- AWWA C-900, AWWA C-905, AWWA C-907
- Application:
- Fire Protection, Industrial, Irrigation, Municipal, Sewer
- CSA Certified:
- CSA B137.2, CSA B137.3
- Collection:
- Blue Brute®
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Hub
- FM Approved:
- Yes
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Size 3:
- 6 in
- Fitting Sizes:
- 10 in x 10 in x 6 in
- Fitting Type:
- Tee
- Height:
- 27-3/10 in
- Length:
- 19 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 4000 psi
- Schedule Class:
- SDR 18
- Width:
- 14 in