10 x 8 in. Bell End x Spigot SDR 18 PVC Reducer
Blue Brute® 10 x 8 in. Bell End x Spigot SDR 18 PVC Reducer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Bottle-tight Joints
- Made From 4000 Psi Hdb Pvc Compound
- Maintains Water Quality And Reduces Costs
- Corrosion Proof From Aggressive Soils And Galvanic Action
- Smooth Glass Like Finish Reduces Friction Losses And Eliminates The Tuberculation Common In Iron Pipes
- Designed To Match The Pressure Rating Of The Pipe And Are Third Party Certified
- Removable Gaskets Allow Easy Substitution Of Nitrile Gaskets In Contamination Soils
Specifications
- Application:
- Municipal, Fire Lines, Sewage Force Mains, Industrial Process Lines, Irrigation Piping
- Collection:
- Blue Brute®
- End Connection 1:
- Spigot
- End Connection 2:
- Bell End
- End Connections:
- Spigot x Bell End
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 10 in x 8 in
- Fitting Type:
- Reducer
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Global
- Product Type:
- Bushing
- Schedule Class:
- SDR 18