12 in. 45 Degree Schedule DR 18 Plastic Elbow
Blue Brute® 12 in. 45 Degree Schedule DR 18 Plastic Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 5-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Reduces Costs And Maintains Water Quality
- Corrosion Proof From Aggressive Soils And Galvanic Action
- Wall Thickness Is 25% Greater Than Dr18 Pipe
- Designed To Match The Pressure Rating Of The Pipe And Are Third Party Certified
- Removable Gaskets Allow Easy Substitution Of Nitrile Gaskets In Contamination Soils
- 4000 Psi Hdb Pvc Compound
- Engineered For Strength, Its Fittings Offer Wall Thickness At Least 25% Greater Than Dr18 Pipe
Specifications
- Application:
- Municipal, Fire Protection, Sewer, Industrial, Irrigation
- Collection:
- Blue Brute®
- Elbow Degree:
- 45
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- Fitting Size 1:
- 12
- Fitting Size 2:
- 12
- Fitting Sizes:
- 12 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Global
- Schedule Class:
- SDR 18
- UPC:
- 622454422988