This product requires certification to purchase.

12 in. Bell End PVC Tee

Multi-Fittings Corporation

Blue Brute® 12 in. Bell End PVC Tee

  • Fast #
  • Part #MUL373289
  • Item #7728904
  • Manufacturer Part #373289
4.4 out of 5 Customer Rating
Brand image
Multi-Fittings Corporation

Blue Brute® 12 in. Bell End PVC Tee

  • Fast #
  • Part #MUL373289
  • Item #7728904
  • Manufacturer Part #373289
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Thicker bell for a more robust fitting
  • Made from 4000 psi Hdb PVC compound
  • Maintains water quality and reduces costs
  • Corrosion proof from aggressive soils and galvanic action
  • Designed to match the pressure rating of the pipe and are third party certified
  • Removable gaskets allow easy substitution of nitrile gaskets in contamination soils
  • Requires Certification

Specifications

ASTM:
ASTM D-1598, ASTM D-1784, ASTM D-2837
AWWA:
AWWA C-900, AWWA C-905, AWWA C-907
Application:
Fire Protection, Industrial, Irrigation, Municipal, Sewer
CSA Certified:
CSA B137.2, CSA B137.3
Collection:
Blue Brute®
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connections:
Hub
FM Approved:
Yes
Fitting Size 1:
12
Fitting Size 2:
12
Fitting Size 3:
12
Fitting Sizes:
12 in
Fitting Type:
Straight Tee
Material:
Plastic
Material Type:
PVC
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
4000 psi
Schedule Class:
SDR 18
UPC:
622454416451