12 x 6 in. Bell End PVC Tee
Blue Brute® 12 x 6 in. Bell End PVC Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 5-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Thicker bell for a more robust fitting
- Made from 4000 psi Hdb PVC compound
- Maintains water quality and reduces costs
- Corrosion proof from aggressive soils and galvanic action
- Designed to match the pressure rating of the pipe and are third party certified
- Removable gaskets allow easy substitution of nitrile gaskets in contamination soils
Specifications
- ASTM:
- ASTM D-1598, ASTM D-1784, ASTM D-2837
- AWWA:
- AWWA C-900, AWWA C-905, AWWA C-907
- Application:
- Fire Protection, Industrial, Irrigation, Municipal, Sewer
- CSA Certified:
- CSA B137.2, CSA B137.3
- Collection:
- Blue Brute®
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Hub
- FM Approved:
- Yes
- Fitting Size 1:
- 12
- Fitting Size 2:
- 12
- Fitting Size 3:
- 6
- Fitting Sizes:
- 12 in x 12 in x 6 in
- Fitting Type:
- Tee
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 4000 psi
- Schedule Class:
- SDR 18
- UPC:
- 622454423176