4 in. C900 x IPS Transition Gasket
Blue Brute® 4 in. C900 x IPS Transition Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 1500-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Accepts Cast-iron Sized Pvc Pipe
- Bottle-tight Joints, Removable
Specifications
- AWWA:
- AWWA C-900
- Application:
- Gravity Sewer, Non-pressure, Selsmic, Under Roadbeds, Higher Road Load
- Collection:
- Blue Brute®
- Diameter - Inside 1:
- 4 in
- FM Approved:
- Yes
- Fitting Type:
- Transition Gasket
- Material:
- Rubber
- Material Type:
- SBR
- Origin:
- Global
- UL Listed:
- Yes
- UPC:
- 622454736559