This product requires certification to purchase.

6 x 4 in. Gasket x Socket CL150 PVC Reducer

Multi-Fittings Corporation

Blue Brute® 6 x 4 in. Gasket x Socket CL150 PVC Reducer

  • Fast #
  • Part #MUL273211
  • Item #1821694
  • Manufacturer Part #273211
4.8 out of 5 Customer Rating
Brand image
Multi-Fittings Corporation

Blue Brute® 6 x 4 in. Gasket x Socket CL150 PVC Reducer

  • Fast #
  • Part #MUL273211
  • Item #1821694
  • Manufacturer Part #273211
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 30
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Bottle-tight Joints
  • Made From 4000 Psi Hdb Pvc Compound
  • Maintains Water Quality And Reduces Costs
  • Corrosion Proof From Aggressive Soils And Galvanic Action
  • Smooth Glass Like Finish Reduces Friction Losses And Eliminates The Tuberculation Common In Iron Pipes
  • Designed To Match The Pressure Rating Of The Pipe And Are Third Party Certified
  • Removable Gaskets Allow Easy Substitution Of Nitrile Gaskets In Contamination Soils
  • Requires Certification

Specifications

ASTM:
ASTM D-3034, ASTM F-1336, ASTM F-679
Clean Bagged:
No
Collection:
Blue Brute®
End Connection 1:
Spigot
End Connection 2:
Barbed
End Connections:
Spigot x Barbed
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
4 in
Fitting Sizes:
6 in x 4 in
Fitting Type:
Reducer
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Global
Schedule Class:
CL150
UPC:
622454368996