8 in. Barbed Straight CL150 PVC 45 Degree Elbow for C907 Pipe
Blue Brute® 8 in. Barbed Straight CL150 PVC 45 Degree Elbow for C907 Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 18-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Injection Molded
- Engineered For Strength - Blue Brute® Injection-molded Pressure Fittings Have Wall Thicknesses At Least 25% Greater Than Dr18 Pipe Of The Same Size
- Made Of Non-corroding Pvc, Blue Brute® Fittings Will Not Rust Or Corrode In Aggressive Soils
- The Smooth Interior Surface Of Blue Brute® Fittings Prevents Encrustations Such As Calcium From Adhering To Its Surface
- Lightweight And Easy To Handle Versus Mechanical Joint Alternatives
- 4000 Psi Hdb Pvc Compound
Specifications
- ASTM:
- ASTM D-3034, ASTM F-1336
- Application:
- Municipal, Fire Protection, Sewer, Industrial, Irrigation
- CSA Certified:
- CSA B137.2
- Clean Bagged:
- No
- Collection:
- Blue Brute®
- Elbow Degree:
- 45°
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- Yes
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Sewer Elbow
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 4000 psi
- Schedule Class:
- SDR 18
- UL Listed:
- Yes
- UPC:
- 622454731226