8 x 6 in. Spigot x Barbed CL150 PVC Reducer
Blue Brute® 8 x 6 in. Spigot x Barbed CL150 PVC Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 40-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Bottle-tight Joints
- Made From 4000 Psi Hdb Pvc Compound
- Maintains Water Quality And Reduces Costs
- Corrosion Proof From Aggressive Soils And Galvanic Action
- Smooth Glass Like Finish Reduces Friction Losses And Eliminates The Tuberculation Common In Iron Pipes
- Designed To Match The Pressure Rating Of The Pipe And Are Third Party Certified
- Removable Gaskets Allow Easy Substitution Of Nitrile Gaskets In Contamination Soils
Specifications
- Clean Bagged:
- No
- Collection:
- Blue Brute®
- End Connection 1:
- Spigot
- End Connection 2:
- Barbed
- End Connections:
- Spigot x Barbed
- FM Approved:
- No
- Fitting Size 1:
- 8
- Fitting Size 2:
- 6
- Fitting Sizes:
- 8 in x 6 in
- Fitting Type:
- Reducer
- Length:
- 9-2/5
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- CL150
- UPC:
- 622454732124