12 in. Gasket SDR 21 PVC Repair Coupling
Cycle Tough® 12 in. Gasket SDR 21 PVC Repair Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Pressure Gasket System Providing A Leak-proof Seal, Tolerance, And Dimension Control
- Iron Pipe Size Outside Diameter (ipsod)
- High Pressure Capacity
- CSA B137.2 Certified
- Bottle-tight Joints Exceeding The Requirements Of CSA B137.2 And Astm D2241 Where The Pipe System Shall Withstand 640 Psi For 60-70 Seconds
- High Tolerance To Water Hammer, Flexibility Allows More Shock Absorption Caused From Sudden Valve Closure
Specifications
- ASTM:
- ASTM D-1784, ASTM D-3139
- Application:
- Golf Courses, Industrial, Irrigation, Potable Water, Storm
- CSA Certified:
- CSA B137.0, CSA B137.2, CSA B137.3
- Clean Bagged:
- No
- Collection:
- Cycle Tough®
- Color Finish Name:
- White
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Repair Coupling
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Schedule Class:
- SDR 21
- UL Listed:
- No
- UPC:
- 622454552241