2 in. Gasket x Spigot PVC Adapter
Cycle Tough® 2 in. Gasket x Spigot PVC Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15 Pallet: 900-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Bottle-tight joints
- Iron Pipe Size Outside Diameter (IPSOD)
- High Pressure Capacity
- CSA B137.2 Certified
- Bottle-tight joints exceeding the requirements of CSA B137.2 and ASTM D2241 where the pipe system shall withstand 640 psi for 60-70 seconds
- High tolerance to water hammer, flexibility allows more shock absorption caused from sudden valve closure
Specifications
- ASTM:
- ASTM D-1784, ASTM D-3139
- Application:
- Irrigation, Potable Water Line, Stormwater, Transmission, Golf Courses
- CSA Certified:
- CSA B137.0, CSA B137.2, CSA B137.3
- Clean Bagged:
- No
- Collection:
- Cycle Tough®
- End Connection 1:
- Gasket
- End Connection 2:
- Spigot
- End Connections:
- Gasket x Spigot
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Pressure - Maximum:
- 4000 psi
- UL Listed:
- No
- UPC:
- 622454550292