2 in. Gasket SDR 21 PVC Repair Coupling
Cycle Tough® 2 in. Gasket SDR 21 PVC Repair Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30 Pallet: 900All Sizes
Product Details
Product Details
- Pressure gasket system providing a leak-proof seal, tolerance, and dimension control
- Specially engineered to withstand the cyclic surges typical of many irrigation applications
- Designed for IPS OD pipe and are engineered to meet long-term pressures pf 200 psi
- Compatible with standard thrust restraints
- Bottle-tight joints exceeding the requirements of CSA B137.2 and ASTM D2241 where the pipe system shall withstand 640 psi for 60-70 seconds
- High tolerance to water hammer, flexibility allows more shock absorption caused from sudden valve closure
Specifications
- ASTM:
- ASTM D-1784, ASTM D-3139
- Application:
- Irrigation, Potable Water, Industrial, Storm Disposal, Water Transmission, Sewage, Golf Courses
- CSA Certified:
- CSA B137.0, CSA B137.2, CSA B137.3
- Clean Bagged:
- No
- Collection:
- Cycle Tough®
- Color Finish Name:
- White
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Repair Coupling
- IAPMO Listed:
- No
- Length:
- 7-1/10
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Schedule Class:
- SDR 21
- UL Listed:
- No
- UPC:
- 622454552173